Beli makita paku tembak di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Mulai

    Rp529.900

    TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Deskripsi:
    Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mm
    atribut:
    • Size (mm): 1.05x1.25
    • Material: Aluminium
    • Dimension 2 (mm): 206
    • Dimension 1 (mm): 233
    • Dimension 4 (mm): 42
    • Dimension 3 (mm): 183
  2. Makita Portable Electric Air Compressor (Kompresor Angin Elektrik)
    Mulai

    Rp11.999.900

    Makita Portable Electric Air Compressor (Kompresor Angin Elektrik)
    Deskripsi:
    These portable electric air compressors are carried by hand and take up minimal storage space. They are used in service shops and garages with access to AC power.
    atribut:
    • UNSPSC: 40151601
    • Average Pump Life (hour): 2000
    • Current Rating (A): 15
    • Cylinder Material: Cast Iron
    • Duty cycle: Intermittent
    • Electrical Connection: Cord with Plugs
    • Includes: Compressor Oil
    • Input Voltage (V): 120 AC
    • Lubrication Type: Oil Lubricated
    • Pump Type : Piston
    • Standards: CSA; UL Listed
    • Sub Brand: Makita Big Bore
    • Thermal Protection: Built-In
    • Valve Type: Ball
  3. Makita Pneumatic Nailer
    Mulai

    Rp1.099.900

    Makita Pneumatic Nailer
    atribut:
    • Gauge: 18
    • Nail Head Width (mm): 2 mm
    • Thickness (mm): 1.05
    • Width (mm): 1.25
  4. Max Coil Nailer For Wooden Package and Pallet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

  5. SENCO Nail Gun
    Mulai

    Rp3.599.900

    SENCO Nail Gun
    Deskripsi:
    Air-powered siding nailers drive nails through hard materials such as fiber cement board. They typically are more powerful than roofing nailers to drive larger nails through harder material and to hold siding securely in place while working.
  6. Wipro Air Nailer
    Mulai

    Rp699.900

  7. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  8. Makita Cordless compresor (Kompresor Angin)
    Mulai

    Rp15.999.900

    Makita Cordless compresor (Kompresor Angin)
    Deskripsi:
    Compressors are workhorse tools on the job site and in the workshop. Makita® Air Compressors are favorites for their faster recovery time, lower noise, longer tool life, and consistent performance. The 40V max XGT® Brushless 2 Gallon Quiet Series Compressor, Tool Only (4.0Ah) can drive up to 700 finish nails using a fully charged 40V XGT® 4.0Ah battery (sold separately). The AC001GZ will drive up to 1,400 finish nails using a fully charged 40V XGT® 8.0Ah battery (8.0Ah battery sold separately).Quiet Series Compressors are engineered to emit low noise levels with the AC001GZ emitting only 68 dB, which makes it ideal for indoor use. It is also the lightest weight cordless compressor in its class at up to 10 lbs. lighter and can refill up to 20% faster than competitor models.
    atribut:
    • Power Type: Cordless
    • Motor Type: Brushless
    • Battery: 40V max XGT Lithium-Ion
    • Dimensions (inch): 12-4/5\" x 16-1/2\" x 15-1/20\"
    • Maximum Pressure (psi): 135
    • Performance (90 PSI): 1.2 CFM
    • Pump Type : Oil Free
    • Tank (L): 7.6
  9. INGCO Cordless Brad Nailer
    Mulai

    Rp2.799.900

    INGCO Cordless Brad Nailer
    atribut:
    • Voltage (V): 20
  10. BOSTITCH Air-Powered Nail Gun
    Mulai

    Rp5.199.900

    BOSTITCH Air-Powered Nail Gun
    Deskripsi:
    Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
    atribut:
    • UNSPSC: 27131506
    • Built-In Light: No
    • Minimum Hose Size (inch): 1/4
    • Power Source: Air Powered
    • Standards: ANSI
  11. MILWAUKEE Nail Gun (Paku Tembak)
    Mulai

    Rp9.999.900

    MILWAUKEE Nail Gun (Paku Tembak)
    Deskripsi:
    These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Power Source: Air Powered
    • Handle Type: Pistol Grip
    • Collation Angle (°): 21
    • Collation Style: Strip
    • Collation Type: Wire
    • Depth Control: Yes
    • Features: Reload Indicator
    • For Nail Gauge (ga): 11
    • For Nail Head Style: Standard Round
    • For Nail Length Range (inch): 2 to 3 1/2
    • For Nail Penny Size: 16d
    • For Nail Shank Diameter (inch): 0.113 to 0.148
    • Housing Material: Magnesium
    • Nail Capacity: 64 to 72
    • Standards: UL Listed
    • Tip: Nonmarring
  12. TEKIRO Air Stapler Gun (Mesin Staples Tembak)
    Mulai

    Rp529.900

    TEKIRO Air Stapler Gun (Mesin Staples Tembak)
    Deskripsi:
    Uk. 11.2x10 - 30 mmAir stapler biasanya digunakan untuk menempelkan wallpaper pada dinding rumah.namun perlu diperhatikan bahwa jika menggunakan air stapler, maka kita harus memastikan permukaan dinding benar-benar rata. Hal ini untuk menghindari terjadinya cidera yang dapat menimpa kita.untuk memasang mata staples fungsi mengaitkan kertas, kerdus/benda tipis dengan menggunakan tenaga impact yang mempunyai dimensi lebar 11.2mm, tinggi 1.2mm, tebal 0.6 mm, tinggi 10 mm-22mm, gauge 20mmFungsi : untuk mengaitkan media menggunakan mata steples dengan bantuan pressureMaterial : alumuniumDimensi : 234mm 191mm 172mm
    atribut:
    • Size (mm): 11.2x10-30
    • Material: Aluminium
    • Dimension 2 (mm): 191
    • Dimension 1 (mm): 234
    • Dimension 4 (mm): 42
    • Dimension 3 (mm): 172
  13. Shark Kompresor Udara Portabel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    Shark Kompresor Udara Portabel
    Deskripsi:
    Jika mobilitas menjadi pertimbangan utama, ukuran tampaknya menjadi sebuah prioritas. Hal serupa tampaknya diadopsi dengan baik oleh kompresor portable Shark MZ 1525 1.5 HP.Dengan desain yang sederhana dan dimensinya yang kecil membuat kompresor ini mudah dipindahkan ataupun dibawa.
  14. TCH Paku Tembak Seri F
    Mulai

    Rp23.900

    TCH Paku Tembak Seri F
    Deskripsi:
    Paku Tembak F TCHUntuk keperluan pekerjaan furniture, plastik, kayu, jendela, pintu, kabinet, panel, dan lain sebagainya.
    atribut:
    • Material: Galvanized Steel
    • Crown (mm): 1.9
    • Width (mm): 1.27
    • Thickness (mm): 0.95
  15. ALDO Air Nailer Coil
    Mulai

    Rp4.199.900

    ALDO Air Nailer Coil
    atribut:
    • Nail Capacity (Pcs): 300
    • Nepel (inch): 1/4
    • Operating Pressure (bar): 5 to 7
  16. INGCO Air Brad Nailer
    Mulai

    Rp459.900

    INGCO Air Brad Nailer
    atribut:
    • Load Capacity (pcs): 100
  17. Makita Pneumatic Stapler
    Mulai

    Rp979.900

    Makita Pneumatic Stapler
    atribut:
    • Crown: 5.1 mm
    • Gauge: 20
    • Width (mm): 1.14
    • Thickness: 0.58 mm
  18. ARTIX Compressor Oil Less (Kompresor Angin)
    Mulai

    Rp1.299.900

    ARTIX Compressor Oil Less (Kompresor Angin)
    Deskripsi:
    ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.
    atribut:
    • Voltage (V/Hz): 220/50
    • Insulation class: B
  19. TEKIRO Gun Tacker 3in1 (Stapler Tembak)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    TEKIRO Gun Tacker 3in1 (Stapler Tembak)
    Deskripsi:
    Tekiro Staple - Gun 3 in 1bisa diisi dengan staples 4 - 14mm, mata lurus 10 - 14mm dan mata melengkung 10 - 14mmKualitas kuat dan terjamin karena merk TekiroTekiro Staple Gun 3 in 1 ini sangat cocok membantu pekerjaan seperti pemasangan jok, spanduk, gambar dan lain lain
    atribut:
    • Size (mm): 6-14
    • Dimension 1 (mm): 89
    • Dimension 2 (mm): 154
    • Dimension 3 (mm): 106
Daftar Harga makita paku tembak Terbaru October 2026
TEKIRO Air Nailer Gun (Mesin Paku Tembak)Rp529.900
Makita Portable Electric Air Compressor (Kompresor Angin Elektrik)Rp11.999.900
Makita Pneumatic NailerRp1.099.900
Max Coil Nailer For Wooden Package and PalletRp7.999.900
SENCO Nail GunRp3.599.900
Wipro Air NailerRp699.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900
Makita Cordless compresor (Kompresor Angin)Rp15.999.900
INGCO Cordless Brad NailerRp2.799.900
BOSTITCH Air-Powered Nail GunRp5.199.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)